DUP RECEPT EHD 20A/125V RED

Item #: 1169739

Cat #: PT5362-ARED

UPC: 785007860351

$ 34.80 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Red

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Red
Also known as: 785007860351, PT5362-ARED, PASPT5362ARED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon