20A Industrial Grade Duplex Receptacle, 5-20R, Brown

Item #: 1169735

Cat #: PT5362-A

UPC: 785007860290

$ 34.80 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Brown

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Brown
Also known as: 785007860290, PT5362-A, PASPT5362A

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon