PT DUP DECO 20A/125V IV

Item #: 1169710

Cat #: PT26352-I

UPC: 785007307979

$ 17.08 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt Ivory

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt Ivory
Also known as: 785007307979, PT26352-I, PASPT26352I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon