PT DUP DECO 15A/125V LA

Item #: 1169692

Cat #: PT26252-LA

UPC: 785007307917

$ 14.36 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt Light Almond

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt Light Almond
Also known as: 785007307917, PT26252-LA, PASPT26252LA

Specifications

Color: Light Almond
Poles: 2
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15
Mounting: Wall
Poles: 2
Material: Nylon
NEMA Configuration: 5-15R