P&S PT2623 PT SW DECO 20A 120/277V

Item #: 1169684

Cat #: PT2623

UPC: 785007000917

$ 25.67 EA
Company wide:
0 in stock
Documents & Guides
PAS PT2623 PT SW DECO 20A 120

Overview

PAS PT2623 PT SW DECO 20A 120
Also known as: 785007000917, PT2623, PASPT2623

Specifications

Color: Brown
Mounting: Wall
Color: Brown
Mounting: Wall