P&S PT2601 PT SW DECO 15A 120/277V

Item #: 1169664

Cat #: PT2601

UPC: 785007000894

$ 19.61 EA
Company wide:
0 in stock
Documents & Guides
PAS PT2601 PT SW DECO 15A 120

Overview

PAS PT2601 PT SW DECO 15A 120
Also known as: 785007000894, PT2601, PASPT2601

Specifications

Color: Brown
Mounting: Wall
Color: Brown
Mounting: Wall