P&S PT20AC3-ISL PT 20A 120/277V 3W

Item #: 1169660

Cat #: PT20AC3-ISL

UPC: 785007108538

$ 42.25 EA
Company wide:
0 in stock
Documents & Guides
PAS PT20AC3-ISL PT 20A 120/27

Overview

PAS PT20AC3-ISL PT 20A 120/27
Also known as: 785007108538, PT20AC3-ISL, PASPT20AC3ISL

Specifications

No Specifications Available