P&S PT20AC3-CSL PT 20A 120/277V 3W

Item #: 1169659

Cat #: PT20AC3-CSL

UPC: 785007108378

$ 42.25 EA
Company wide:
0 in stock
Documents & Guides
PAS PT20AC3-CSL PT 20A 120/27

Overview

PAS PT20AC3-CSL PT 20A 120/27
Also known as: 785007108378, PT20AC3-CSL, PASPT20AC3CSL

Specifications

No Specifications Available