PT 20A 120/277V 3W SW BN

Item #: 1169658

Cat #: PT20AC3

UPC: 785007108095

$ 12.12 EA
Clearance
Price good while supplies last
Company wide:
39 in stock
Documents & Guides
PlugTailThree-Way Toggle Switch, 20amp 120/277vac, Brown

Overview

PlugTailThree-Way Toggle Switch, 20amp 120/277vac, Brown
Also known as: 785007108095, PT20AC3, PASPT20AC3

Specifications

Type: Switch
Color: Brown
Amps: 20
Mounting: Wall
Type: Switch
Amps: 20
Color: Brown
Mounting: Wall