P&S PT15AC3-W PT 15A 120/277V 3W SW

Item #: 1169650

Cat #: PT15AC3-W

UPC: 785007108286

$ 16.63 EA
Company wide:
0 in stock
Documents & Guides
PAS PT15AC3-W PT 15A 120/277V

Overview

PAS PT15AC3-W PT 15A 120/277V
Also known as: 785007108286, PT15AC3-W, PASPT15AC3W

Specifications

No Specifications Available