P&S PT15AC3-LA PT 15A 120/277V 3W S

Item #: 1169649

Cat #: PT15AC3-LA

UPC: 785007108118

$ 16.63 EA
Company wide:
0 in stock
Documents & Guides
PAS PT15AC3-LA PT 15A 120/277

Overview

PAS PT15AC3-LA PT 15A 120/277
Also known as: 785007108118, PT15AC3-LA, PASPT15AC3LA

Specifications

No Specifications Available