TRADEMASTER WP JUMBO 2G 2 DUPLEX

Item #: 1169628

Cat #: TPJ82

UPC: 785007025491

$ 8.76 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 2gang 2duplex

Overview

Trademaster Wall Plate Jumbo 2gang 2duplex
Also known as: 785007025491, TPJ82, PASTPJ82

Specifications

Color: Brown
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Brown
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic