TRADEMASTER WP JUMBO 1G SINGLE WH

Item #: 1169625

Cat #: TPJ7-W

UPC: 785007025439

$ 3.40 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 1gang Single White

Overview

Trademaster Wall Plate Jumbo 1gang Single White
Also known as: 785007025439, TPJ7-W, PASTPJ7W

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: White
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: White