TRADEMASTER WP JUMBO 1G SGLE RECEPT

Item #: 1169620

Cat #: TPJ7

UPC: 785007025392

$ 3.40 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 1gang Single Receptacle

Overview

Trademaster Wall Plate Jumbo 1gang Single Receptacle
Also known as: 785007025392, TPJ7, PASTPJ7

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1