Toggle Switch Wall Plate, 4-Gang, Nylon, White, Jumbo

Item #: 1169619

Cat #: TPJ4-W

UPC: 785007025583

$ 23.98 EA
Company wide:
0 in stock
Toggle Switch Wall Plate, 4-Gang, Nylon, White, Jumbo

Overview

Toggle Switch Wall Plate, 4-Gang, Nylon, White, Jumbo

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007025583, TPJ4-W, PASTPJ4W

Specifications

Size: Jumbo
Material: Thermoplastic
Color: White
Gangs: 4
Mounting: Wall
Size: Jumbo
Color: White
Mounting: Wall
Material: Thermoplastic
Gangs: 4