TRADEMASTER WP JUMBO 4G 4TOG GRY

Item #: 1169614

Cat #: TPJ4-GRY

UPC: 785007025552

$ 23.98 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 4gang 4toggle Gray

Overview

Trademaster Wall Plate Jumbo 4gang 4toggle Gray
Also known as: 785007025552, TPJ4-GRY, PASTPJ4GRY

Specifications

Type: Wallplate
Color: Gray
Gangs: 4
Material: Nylon
Mounting: Wall
Type: Wallplate
Gangs: 4
Mounting: Wall
Color: Gray
Material: Nylon