Toggle Switch Wall Plate, 2-Gang, Nylon, White, Jumbo

Item #: 1169606

Cat #: TPJ2-W

UPC: 785007025200

$ 6.79 EA
Company wide:
0 in stock
Toggle Switch Wall Plate, 2-Gang, Nylon, White, Jumbo

Overview

Toggle Switch Wall Plate, 2-Gang, Nylon, White, Jumbo

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007025200, TPJ2-W, PASTPJ2W

Specifications

Size: Jumbo
Gangs: 2
Material: Thermoplastic
Color: White
Mounting: Wall
Size: Jumbo
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: White