TRADEMASTER WP JUMBO 4G 4DECOR LA

Item #: 1169597

Cat #: TPJ264-LA

UPC: 785007025873

$ 23.98 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 4gang 4decorator Light Almond

Overview

Trademaster Wall Plate Jumbo 4gang 4decorator Light Almond
Also known as: 785007025873, TPJ264-LA, PASTPJ264LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 4
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 4