Decorator Wallplate, 2-Gang, Decorator/GFCI, Nylon, Jumbo, Light Almond

Item #: 1169586

Cat #: TPJ262-LA

UPC: 785007025477

$ 6.79 EA
Company wide:
0 in stock
Wallplate, 2-Gang, Decorator/GFCI, Nylon, Jumbo, Light Almond

Overview

Wallplate, 2-Gang, Decorator/GFCI, Nylon, Jumbo, Light Almond
Also known as: 785007025477, TPJ262-LA, PASTPJ262LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic