TRADEMASTER WP JUMBO 1G TOGGLE GRY

Item #: 1169577

Cat #: TPJ1-GRY

UPC: 785007025095

$ 3.40 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 1gang Toggle Gray

Overview

Trademaster Wall Plate Jumbo 1gang Toggle Gray
Also known as: 785007025095, TPJ1-GRY, PASTPJ1GRY

Specifications

Type: Wallplate
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Gray
Gangs: 1