TRADEMASTER WP JUMBO 2G 1TOG DUPLEX LA

Item #: 1169575

Cat #: TPJ18-LA

UPC: 785007025620

$ 8.76 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 2gang 1toggle Duplex Light Almond

Overview

Trademaster Wall Plate Jumbo 2gang 1toggle Duplex Light Almond
Also known as: 785007025620, TPJ18-LA, PASTPJ18LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic