TRADEMASTER WP JUMBO 2G 1 TOG IV

Item #: 1169556

Cat #: TPJ113-I

UPC: 785007025767

$ 10.13 EA
Company wide:
0 in stock
Trademaster Wall Plate Jumbo 2gang 1toggle Ivory

Overview

Trademaster Wall Plate Jumbo 2gang 1toggle Ivory
Also known as: 785007025767, TPJ113-I, PASTPJ113I

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Ivory