PLST PLT JUM 2G 2 DUPLEX W/OUT LINE W

Item #: 1169548

Cat #: SPO82-W

UPC: 785007681383

$ 7.16 EA
Company wide:
0 in stock
Smooth Wall Plate Jumbo 2gang Duplex White

Overview

Smooth Wall Plate Jumbo 2gang Duplex White
Also known as: 785007681383, SPO82-W, PASSPO82W

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: White