PLST PLT JUM 2G 2SPLEX W/OUT LINE W

Item #: 1169540

Cat #: SPO262-W

UPC: 785007681321

$ 9.23 EA
Company wide:
0 in stock
Smooth Wall Plate Jumbo 2gang Decorator White

Overview

Smooth Wall Plate Jumbo 2gang Decorator White
Also known as: 785007681321, SPO262-W, PASSPO262W

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: White