PLT PLST JUM 2G BLANK W/OUT LINE I

Item #: 1169535

Cat #: SPO23-I

UPC: 785007682045

$ 9.60 EA
Company wide:
0 in stock
Smooth Wall Plate Jumbo 2gang Blank Ivory

Overview

Smooth Wall Plate Jumbo 2gang Blank Ivory
Also known as: 785007682045, SPO23-I, PASSPO23I

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Ivory