Duplex Wallplate, 1-Gang, Thermoset, White, Junior Jumbo

Item #: 1169516

Cat #: SPJ8-W

UPC: 785007680805

$ 1.49 EA
Company wide:
0 in stock
Wall Plate, 1-Gang, Duplex, Jr. Jumbo, Thermoset, Smooth, Device Mount, White.

Overview

Wall Plate, 1-Gang, Duplex, Jr. Jumbo, Thermoset, Smooth, Device Mount, White.
Also known as: 785007680805, SPJ8-W, PASSPJ8W

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: White
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: White