Duplex Wallplate, 2-Gang, Thermoset, White, Junior Jumbo

Item #: 1169513

Cat #: SPJ82-W

UPC: 785007684186

$ 4.99 EA
Company wide:
0 in stock
Duplex Wallplate, 2-Gang, Thermoset, White, Junior Jumbo

Overview

Duplex Wallplate, 2-Gang, Thermoset, White, Junior Jumbo
Also known as: 785007684186, SPJ82-W, PASSPJ82W

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: White