SMOOTH JR JUMBO W/P 2G DUPLEX BROWN

Item #: 1169508

Cat #: SPJ82

UPC: 785007684100

$ 4.99 EA
Company wide:
0 in stock
Smooth Wall Plate Junior-Jumbo 2gang Duplex Brown

Overview

Smooth Wall Plate Junior-Jumbo 2gang Duplex Brown
Also known as: 785007684100, SPJ82, PASSPJ82

Specifications

Color: Brown
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Brown
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic