PLST PLT JR JUMBO 1G SINGLE W/O LIN W

Item #: 1169506

Cat #: SPJ7-W

UPC: 785007680775

$ 3.63 EA
Company wide:
0 in stock
Smooth Wall Plate Junior-Jumbo 1gang Single White

Overview

Smooth Wall Plate Junior-Jumbo 1gang Single White
Also known as: 785007680775, SPJ7-W, PASSPJ7W

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: White
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: White