SMOOTH JR JUMBO W/P 4G TOGGLE IVORY

Item #: 1169501

Cat #: SPJ4-I

UPC: 785007684049

$ 16.79 EA
Company wide:
0 in stock
Smooth Wall Plate Junior-Jumbo 4gang Toggle Ivory

Overview

Smooth Wall Plate Junior-Jumbo 4gang Toggle Ivory
Also known as: 785007684049, SPJ4-I, PASSPJ4I

Specifications

Type: Wallplate
Material: Thermoplastic
Color: Ivory
Gangs: 4
Mounting: Wall
Type: Wallplate
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Gangs: 4