Wallplate, Toggle Switch, 3-Gang, Thermoset, Mid-Size, White

Item #: 1169499

Cat #: SPJ3-W

UPC: 785007680744

$ 4.44 EA
Company wide:
0 in stock
Wallplate, Toggle Switch, 3-Gang, Thermoset, Mid-Size, White

Overview

Wallplate, Toggle Switch, 3-Gang, Thermoset, Mid-Size, White
Also known as: 785007680744, SPJ3-W, PASSPJ3W

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: White
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: White