Decorator Wallplate, 3-Gang, Thermoset, White, Junior Jumbo

Item #: 1169487

Cat #: SPJ263-W

UPC: 785007680713

$ 10.74 EA
Company wide:
0 in stock
Decorator Wall Plate, 3-Gang, Thermoset, White, Junior Jumbo

Overview

Decorator Wall Plate, 3-Gang, Thermoset, White, Junior Jumbo
Also known as: 785007680713, SPJ263-W, PASSPJ263W

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: White
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: White