JR JUMBO SMOOTH WP 2G SPLEX LA

Item #: 1169482

Cat #: SPJ262-LA

UPC: 785007418910

$ 7.16 EA
Company wide:
0 in stock
Smooth Wall Plate Junior-Jumbo 2gang Decorator Light Almond

Overview

Smooth Wall Plate Junior-Jumbo 2gang Decorator Light Almond
Also known as: 785007418910, SPJ262-LA, PASSPJ262LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic