SM JR JUMBO W/P 1G DUPLEX 1G BLANK

Item #: 1169461

Cat #: SPJ138

UPC: 785007684407

$ 12.85 EA
Company wide:
0 in stock
Smooth Wall Plate Junior-Jumbo 1gang Blank 1gang Duplex Brown

Overview

Smooth Wall Plate Junior-Jumbo 1gang Blank 1gang Duplex Brown
Also known as: 785007684407, SPJ138, PASSPJ138

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1