Low Profile Parking Garage Light, 80W

Item #: 1169460

Cat #: PGM80LED

UPC: 765364930263

$ 502.64 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Parking Garage Light, 80 Watt, 9830 Lumens, 82 CRI, 4500K, 200,000 Hrs

Overview

Low Profile Parking Garage Light, 80 Watt, 9830 Lumens, 82 CRI, 4500K, 200,000 Hrs
Also known as: 765364930263, PGM80LED, ATAPGM80LED

Specifications

Type: Garage/Workshop, Low Profile
Wattage: 80
Color Temperature: 4500 (Cool White)
Light Technology: LED
Type: Garage/Workshop, Low Profile
Color Temperature: 4500 (Cool White)
Wattage: 80
Light Technology: LED