Low Profile Parking Garage Light, 60W

Item #: 1169447

Cat #: PGM60LED

UPC: 765364927003

$ 453.47 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Parking Garage Light, 60 Watt, 7693 Lumens, 82 CRI, 4500K, 200,000 Hrs

Overview

Low Profile Parking Garage Light, 60 Watt, 7693 Lumens, 82 CRI, 4500K, 200,000 Hrs

60W LED Garage, 120-277V 3K

Also known as: 765364927003, PGM60LED, ATAPGM60LED

Specifications

Type: Garage/Workshop, Low Profile
Wattage: 60
Color Temperature: 4500 (Cool White)
Light Technology: LED
Type: Garage/Workshop, Low Profile
Color Temperature: 4500 (Cool White)
Wattage: 60
Light Technology: LED