P&S SP7-LA SMOOTH WP 1G SINGLE RECE

Item #: 1169424

Cat #: SP7-LA

UPC: 785007191097

$ 1.76 EA
Company wide:
0 in stock
PAS SP7-LA SMOOTH WP 1G SINGL

Overview

PAS SP7-LA SMOOTH WP 1G SINGL
Also known as: 785007191097, SP7-LA, PASSP7LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1