SMOOTH WALL PLATE 6G TOGGLE IVORY

Item #: 1169405

Cat #: SP6-I

UPC: 785007680331

$ 31.82 EA
Company wide:
0 in stock
Toggle Switch Wall Plate, Six Gang, Ivory

Overview

Toggle Switch Wall Plate, Six Gang, Ivory
Also known as: 785007680331, SP6-I, PASSP6I

Specifications

Type: Wallplate
Gangs: 6
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 6
Color: Ivory