Low Profile Parking Garage Light, 25W

Item #: 1169399

Cat #: PGM25LED

UPC: 765364930232

$ 393.37 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Parking Garage Light, 25 Watt, 3387 Lumens, 83 CRI, 4500K, 200,000 Hrs

Overview

Low Profile Parking Garage Light, 25 Watt, 3387 Lumens, 83 CRI, 4500K, 200,000 Hrs

Atlas’ Low Profile Parking Garage Series offers a Brighter Solution for a wide range of Parking Garage applications. The Atlas Low Profile Parking Garage Light is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features such as the hinged and removable back housing make installation quick, easy and secure. The optics have been engineered specifically for parking garage applications. The distribution pattern has been created to optimize fixture spacing and reduce fixture counts while delivering improved visual comfort and eliminating glare.

Also known as: 765364930232, PGM25LED, ATAPGM25LED

Specifications

Type: Garage/Workshop, Low Profile
Wattage: 25
Color Temperature: 4500 (Cool White)
Light Technology: LED
Type: Garage/Workshop, Low Profile
Color Temperature: 4500 (Cool White)
Wattage: 25
Light Technology: LED