P&S SP38-LA WP SMOOTH 3 TOGGLE 1 DU

Item #: 1169380

Cat #: SP38-LA

UPC: 785007187151

$ 20.16 EA
Company wide:
0 in stock

Overview

PAS SP38-LA WP SMOOTH 3 TOGGL
Also known as: 785007187151, SP38-LA, PASSP38LA

Specifications

Gangs: 3
Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Type: Wallplate
Mounting: Wall
Color: Light Almond
Material: Thermoplastic