SMOOTH WALL PLATE 3 GANG BLNK MT WH

Item #: 1169376

Cat #: SP34-W

UPC: 785007187083

$ 15.50 EA
Company wide:
0 in stock
Smooth Wall Plate, 3gang, Blank Mount, White

Overview

Smooth Wall Plate, 3gang, Blank Mount, White
Also known as: 785007187083, SP34-W, PASSP34W

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: White
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: White