SMOOTH WALL PLATE 3 GANG BLNK MT IV

Item #: 1169375

Cat #: SP34-I

UPC: 785007187045

$ 15.50 EA
Company wide:
0 in stock
Blank Plate, Strap Mounted, Three Gang, Ivory

Overview

Blank Plate, Strap Mounted, Three Gang, Ivory
Also known as: 785007187045, SP34-I, PASSP34I

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: Ivory