SMOOTH WALL PLATE 3G BLNK BOX MT BR

Item #: 1169372

Cat #: SP33

UPC: 785007186901

$ 11.96 EA
Company wide:
0 in stock
Smooth Wall Plate 3gang Blank Box Mount Brown

Overview

Smooth Wall Plate 3gang Blank Box Mount Brown
Also known as: 785007186901, SP33, PASSP33

Specifications

Color: Brown
Gangs: 3
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Brown
Type: Wallplate
Mounting: Wall
Gangs: 3
Material: Thermoplastic