P&S SP26-I PLATE PLASTIC 1G SPLEX W

Item #: 1169357

Cat #: SP26-I

UPC: 785007680034

$ 2.48 EA
Company wide:
0 in stock
PAS SP26-I PLATE PLASTIC 1G S

Overview

PAS SP26-I PLATE PLASTIC 1G S
Also known as: 785007680034, SP26-I, PASSP26I

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: Ivory
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: Ivory