PLATE PLASTIC 4G 4SPLEX W/OUT LINE

Item #: 1169340

Cat #: SP264

UPC: 785007681857

$ 23.93 EA
Company wide:
0 in stock
Plate Plastic 4gang 4sierraplex Without Line Brown

Overview

Plate Plastic 4gang 4sierraplex Without Line Brown
Also known as: 785007681857, SP264, PASSP264

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 4
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 4