Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Thermoset, White

Item #: 1169306

Cat #: SP182-W

UPC: 785007188387

$ 21.91 EA
Company wide:
0 in stock
Wall Plate, 3-Gang, Combination, 2-Duplex, 1-Toggle, Thermoset, Smooth, Standard Size, White.

Overview

Wall Plate, 3-Gang, Combination, 2-Duplex, 1-Toggle, Thermoset, Smooth, Standard Size, White.
Also known as: 785007188387, SP182-W, PASSP182W

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: White
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: White