Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Thermoset, Light Almond

Item #: 1169305

Cat #: SP182-LA

UPC: 785007188356

$ 21.91 EA
Company wide:
0 in stock
Wall Plate, 3-Gang, (1) Toggle, (2) Duplex, Thermoset, Strap Mount, TradeMaster, Light Almond

Overview

Wall Plate, 3-Gang, (1) Toggle, (2) Duplex, Thermoset, Strap Mount, TradeMaster, Light Almond
Also known as: 785007188356, SP182-LA, PASSP182LA

Specifications

Gangs: 3
Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Type: Wallplate
Mounting: Wall
Color: Light Almond
Material: Thermoplastic