Wallplate, 2-Gang, Blank/Decora, Thermoset, Light Almond

Item #: 1169291
Cat #: SP1426-LA
UPC: 785007190151
$ 9.29 EA
Company wide:
0 in stock
Documents & Guides
Combination Wall Plate, 2-Gang, Blank/Decora, Thermoset, Light Almond, Strap Mount

Overview

Combination Wall Plate, 2-Gang, Blank/Decora, Thermoset, Light Almond, Strap Mount
Also known as: 785007190151, SP1426-LA, PASSP1426LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)