SMOOTH WP 1G S'PLEX 1G BLK GRY

Item #: 1169290

Cat #: SP1426-GRY

UPC: 785007190120

$ 11.53 EA
Company wide:
0 in stock
Combination Wall Plate, 1 Blank and, 1 Decorator, Two Gang, Gray

Overview

Combination Wall Plate, 1 Blank and, 1 Decorator, Two Gang, Gray
Also known as: 785007190120, SP1426-GRY, PASSP1426GRY

Specifications

Type: Wallplate
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Gray
Gangs: 1