SMOOTH WP 1G BLANK BOX MOUNT LT ALM

Item #: 1169288

Cat #: SP13-LA

UPC: 785007680027

$ 1.91 EA
Company wide:
0 in stock
SMOOTH WP 1G BLANK BOX MOUNT LT ALM

Overview

SMOOTH WP 1G BLANK BOX MOUNT LT ALM
Also known as: 785007680027, SP13-LA, PASSP13LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1